Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal Type Thermometer

Bimetal Type Thermometer BM-T-90S

Item.#
02790864
Mfr.#
BM-T-90S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Case Diameter (phi mm)
101
Temperature Sensor (mm)
phi8x200
Measurment Range (deg C)
-30 to 50
Scale Interval
1deg C
Mounting Screw
PT1/2
Measurement Pricision
+/-1deg C
Case Construction
Drip-proof: Protection class 2
Material
Glass (transparent plate)
SUS304 (case, temperature sensitive portion, screws)