|
Bimetal Type Thermometer BM-T-90S
- Item.#
- 02790873
- Mfr.#
- BM-T-90S
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Case Diameter (phi mm)
- 101
- Case Construction
- Drip-proof: Protection class 2
- Temperature Sensor (mm)
- phi8x50
- Measurment Range (deg C)
- 0 to 100
- Mounting Screw
- PT1/2
- Scale Interval
- 2deg C
- Measurement Pricision
- +/-2deg C
- Material
- Glass (transparent plate)
SUS304 (case, temperature sensitive portion, screws)
|
Customers Who Viewed This Item Also Viewed