Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal Type Thermometer

Bimetal Type Thermometer BM-T-90S

Item.#
02790882
Mfr.#
BM-T-90S
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Diameter (phi mm)
101
Case Construction
Drip -proof: Protection grade 2
Temperature Sensor (mm)
phi 8 x 100
Measurment Range (deg C)
0 - 100
Mounting Screw
PT1/2
Scale Interval
2 deg C
Measurement Pricision
+/-2 deg C
Material
Glass plate (transparent) SUS304 ( Case, temperature sensor, screw )