Buy more than* S$200* and get FREE SHIPPING

  • Bimetal Type Thermometer

Bimetal Type Thermometer BM-T-90S

Item.#
02790891
Mfr.#
BM-T-90S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Case Diameter (phi mm)
101
Scale Interval
2deg C
Measurement Pricision
+/-2deg C
2014 TRUSCO Published Page
1-1001
Case Construction
Drip-proof: Protection class 2
Mounting Screw
PT1/2
Temperature Sensor (mm)
phi8x150
Measurment Range (deg C)
0 to 100
TRUSCO Part Number
168-9223
Material
Glass (transparent plate)
SUS304 (case, temperature sensitive portion, screws)