Buy more than* S$200* and get FREE SHIPPING

  • Bimetal Type Thermometer

Bimetal Type Thermometer BM-T-90S

Item.#
02790952
Mfr.#
BM-T-90S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Case Diameter (phi mm)
101
Case Construction
Drip-proof: Protection class 2
Temperature Sensor (mm)
phi8x50
Measurment Range (deg C)
0 to 200
Mounting Screw
PT1/2
Scale Interval
5deg C
Measurement Pricision
+/-5deg C
Material
Glass (transparent plate)
SUS304 (case, temperature sensitive portion, screws)