Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal Type Thermometer

Bimetal Type Thermometer BM-T-90S

Item.#
02790961
Mfr.#
BM-T-90S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Case Diameter (phi mm)
101
Measurement Pricision
+/-5deg C
2014 TRUSCO Published Page
1-1001
Case Construction
Drip-proof: Protection class 2
Temperature Sensor (mm)
phi8x100
Mounting Screw
PT1/2
Measurment Range (deg C)
0 to 200
TRUSCO Part Number
168-9274
Scale Interval
5deg C
Material
Glass (transparent plate)
SUS304 (case, temperature sensitive portion, screws)