Buy more than* S$200* and get FREE SHIPPING

  • Bimetal Thermometer
  • Bimetal Thermometer
  • Bimetal Thermometer

Bimetal Thermometer BM-T-100P

4.00 (1)
Item.#
02791056
Mfr.#
BM-T-100P
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Bimetallic
Case Diameter (phi mm)
110, 110
Temperature Sensor (mm)
phi.8x200, phi8x200
Type of display Temperature
analog
Mounting Screw
PT1/2, PT1/2
Measurment Range (deg C)
0-50, 0 to 50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Factory dry box temperature measurement
4
From Japan
On 2015-07-22 08:42:04
Drawings such as thickness of the attachment were unknown and the installation did not go well
This review is about item#02791117.