Buy more than* S$200* and get FREE SHIPPING

  • Bimetal Thermometer
  • Bimetal Thermometer
  • Bimetal Thermometer

Bimetal Thermometer BM-T-100P

4.00 (1)
Item.#
02791092
Mfr.#
BM-T-100P
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thermometer Type
Bimetallic
Case Diameter (phi mm)
110, 110
Temperature Sensor (mm)
phi.8x100, phi8x100
Type of display Temperature
analog
Mounting Screw
PT1/2, PT1/2
Measurment Range (deg C)
0-100, 0 to 100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Factory dry box temperature measurement
4
From Japan
On 2015-07-22 08:42:04
Drawings such as thickness of the attachment were unknown and the installation did not go well
This review is about item#02791117.