Buy more than* S$200* and get FREE SHIPPING

  • Bimetal Thermometer
  • Bimetal Thermometer
  • Bimetal Thermometer

Bimetal Thermometer BM-T-100P

4.00 (1)
Item.#
02791126
Mfr.#
BM-T-100P
Package Qty.
1PC
Ship pack of
1
76.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Bimetallic
Case Diameter (phi mm)
110, 110
Temperature Sensor (mm)
phi.8x100, Phi8x100
Type of display Temperature
analog
Mounting Screw
PT1/2, PT1/2
Measurment Range (deg C)
0-150, 0 to 150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drying box temperature measurement of factory
4
From Japan
On 2015-07-22 08:42:04
Drawings is unknown attachment, such as a mounting portion thickness did not go well
This review is about item#02791117.