Buy more than* S$200* and get FREE SHIPPING

  • Remote Sensing Dial Thermometer

Remote Sensing Dial Thermometer LB-100S

5.00 (1)
Item.#
02791311
Mfr.#
LB-100S
Package Qty.
1PC
Ship pack of
1
359.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Wall mounted remote type
2015 Trusco Published Pages
1 1072
Temperature Sensor Thickness x Length
phi.12x100mm, phi12x100mm
TRUSCO Part Number
168-9312, 168-9312
Lead Wire (m)
3, 3
Number of Mounting Holes
3, 3
Mounting Screw
PT1/2, PT1/2
Deg C (Pricision +/- 1 Scale)
0 over 100 degree C (2/1), 0 to 100deg C(2/1)
Case Construction
Drip-proof: protection class 2, Drip -proof: Protection grade 2
Type of display Temperature
Pointer-type
Measurment Range (deg C)
0-100, 0 - 100
Type
Liquid-filled, Liquid enclosure type
Mounting Hole Diameter (phi mm)
5.5, 5.5
Case Diameter (phi mm)
110, 110
Scale Interval
1 degree C, 1 degree C
Surface Processing
Electrolytic polishing, Electrolytic polishing
Material
Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead), Glass plate (transparent) SUS304 ( Case, temperature sensor, screw )
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to check the product temperature.
5
From Japan
On 2014-09-09 14:37:27
It is hard to rust It is made of stainless steel so the sensor is long so it is very good for a deep tank.
This review is about item#02791311.