Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Remote Sensing Dial Thermometer

Remote Sensing Dial Thermometer LB-100S

5.00 (1)
Item.#
02791336
Mfr.#
LB-100S
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thermometer Type
Wall mounted remote type
2015 Trusco Published Pages
1 1072
Temperature Sensor Thickness x Length
phi.12x100mm, phi12x100mm
TRUSCO Part Number
168-9339, 168-9339
Lead Wire (m)
3, 3
Number of Mounting Holes
3, 3
Mounting Screw
PT1/2, PT1/2
Deg C (Pricision +/- 1 Scale)
0 over 200 degree C (5/1), 0 to 200deg C(5/1)
Case Construction
Drip-proof: protection class 2, Drip-proof: Protection class 2
Type of display Temperature
Pointer-type
Measurment Range (deg C)
0-200, 0 to 200
Type
Liquid-filled, Liquid-filled
Mounting Hole Diameter (phi mm)
5.5, 5.5
Case Diameter (phi mm)
110, 110
Scale Interval
5 degree C, 5deg C
2014 TRUSCO Published Page
1-1001
Material
Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead), Glass (transparent plate)
SUS304 (case, the temperature sensing portion, mounting screws, lead)
Surface Processing
Electrolytic polishing, Electrolytic polishing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to check the product temperature.
5
From Japan
On 2014-09-09 14:37:27
It is hard to rust It is made of stainless steel so the sensor is long so it is very good for a deep tank.
This review is about item#02791311.