Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Remote Sensing Dial Thermometer Wall Type

Remote Sensing Dial Thermometer Wall Type LB-150S

Item.#
02791354
Mfr.#
LB-150S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
489.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Thermometer Type
Wall mounted remote type
Surface Processing
Honing
Type of display Temperature
Pointer-type
Temperature Sensor Thickness x Length
phi.12x100mm
Mounting Hole Diameter (phi mm)
8
Case Diameter (phi mm)
154
Scale Interval
1 degree C
Mounting Screw
PT1/2
Measurment Range (deg C)
0-50
Type
Liquid-filled
Case Construction
Indoor type
Lead Wire (m)
3
Number of Mounting Holes
3
Material
Glass (acrylic also available) (transparent plate) SUS304 (case, the temperature sensing portion, the lead wire)