Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Remote Sensing Dial Thermometer Wall Type

Remote Sensing Dial Thermometer Wall Type LB-150S

Item.#
02791363
Mfr.#
LB-150S
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Thermometer Type
Wall mounted remote type
Surface Processing
Honing, Honing
Type of display Temperature
Pointer-type, Pointer-type
Temperature Sensor Thickness x Length
phi.12x100mm, Phi12x100mm
Mounting Hole Diameter (phi mm)
8, 8
Case Diameter (phi mm)
154, 154
Scale Interval
1 degree C, 1 degC
Mounting Screw
PT1/2, PT1/2
Measurment Range (deg C)
0-100, 0-100
Type
Liquid-filled, Liquid-filled
Case Construction
Indoor type, Indoor
Lead Wire (m)
3, 3
Number of Mounting Holes
3, 3
Material
Glass (acrylic also available) (transparent plate) SUS304 (case, the temperature sensing portion, the lead wire), Glass (acrylic also available) (transparent plate) SUS304 (case, the temperature sensing portion, lead)