Buy more than* S$200* and get FREE SHIPPING

  • Pocket Bimetal Thermometer

Pocket Bimetal Thermometer 2060-B

Item.#
02791555
Mfr.#
2060-B
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Bimetallic
Materials (cover)
SUS304
Measurement Pricision
+ / Over 2 degree C
Weight (g)
25
Dimension (mm)
Case outside diameter: phi.26 dial diameter: phi.24 temperature sensitive part: phi.4x131, earlier pointed
Type of display Temperature
analog
Material (case)
SUS304
1 Scale (deg C)
1
Measuring Range
Over 10 over 110 degree C
Material
Temperature sensing part: SUS304 transparent plate: glass