Buy more than* S$200* and get FREE SHIPPING

  • Pocket Bimetal Thermometer 0-200 deg C
  • Pocket Bimetal Thermometer 0-200 deg C
  • Pocket Bimetal Thermometer 0-200 deg C

Pocket Bimetal Thermometer 0-200 deg C 2060-B

1.00 (1)
Item.#
02791564
Mfr.#
2060-B
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
SUS304
Measurement Pricision
+/- 5 deg C
Weight (g)
About 14
Dimension (mm)
Case outer diameter: phi26 dial diameter: phi24 temperature sensitive parts: phi4 x 131, first pointed
Material (case)
SUS304
1 Scale (deg C)
2
Measuring Range
0 - 200 deg C
Material
Temperature sensing part: SUS304 transparent plate: glass
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Look at temperature control, temperature change to bake smoked products.
1
From Japan
On 2013-04-04 15:16:44
Although I bought three at the same time, the temperature error of both three are large, it can not be used because it is not accurate for the purpose of the above work.
This review is about item#02791564.