Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Meat thermometer (Meat thermo)

Meat thermometer (Meat thermo) 3987

4.00 (1)
Item.#
02791616
Mfr.#
3987
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
About 29
Dimension (mm)
CASE DIAMETER phi 50 / TEMPERATURE SENSING PART phi4 X 150
Measuring Range
0-100 deg C
Material
Stainless steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measure the temperature
4
From Japan
On 2017-03-13 16:58:57
I continue using it without breaking even now. Product resistance is also easy and easy to use
This review is about item#2791616.