Buy more than* S$200* and get FREE SHIPPING

  • Oven Meter

Oven Meter No.1726-20

5.00 (3)
Item.#
02791625
Mfr.#
No.1726-20
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (deg C)
10
Material (Body)
Stainless steel, glass
Dimension (mm)
phi60x67
Weight (g)
About 50
Measuring Range
0-300 deg C
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cooking dishes
5
From Japan
On 2018-01-24 16:52:59
Performance is also satisfactory such as cheap price but the position of the rotating needle is shifted on the glass surface
This review is about item#2791625.
I use it for the oven to bake pizza
5
From Japan
On 2014-12-04 17:34:53
I wanted to bake a big pizza and made an oven by my own. It is a necessity item because we will adjust the temperature manually. It was saved because the price was also cheap. Accuracy is also reasonable ... ... I will buy it again if it breaks.
This review is about item#02791625.
Because it is used (150 degrees) to dry the plaster model in the oven at work, so it can not be measured with a normal thermometer, so it is useful.
5
From Japan
On 2010-05-24 10:36:10
A thermometer that can measure up to high temperatures is usually saved, as it is not available at home centers and so on. I think I would like to purchase the next one if it gets broken.
This review is about item#02791625.