Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Thermometer, Rod Type
  • Standard Thermometer, Rod Type
  • Standard Thermometer, Rod Type

Standard Thermometer, Rod Type 0020-01

4.00 (1)
Item.#
02791634
Mfr.#
0020-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
1 Scale (deg C)
0.1
Overall Length (mm)
300
Temperature Range (deg C)
0 - 50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Observation and monitoring of hot spring temperature
4
From Japan
On 2014-03-18 23:28:23
Since it is not cheap, it is good to have a metal case etc for protection at the time of measurement.
This review is about item#02791634.