Buy more than* S$200* and get FREE SHIPPING

  • Standard Thermometer, Rod Type
  • Standard Thermometer, Rod Type
  • Standard Thermometer, Rod Type

Standard Thermometer, Rod Type 0142

4.00 (1)
Item.#
02791643
Mfr.#
0142
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Rod-like
AS ONE Part Number
6-7702-03, 6-7702-03
Body Size (phi mm)
About 6.2, About6.2
Overall Length (mm)
300, 300
Type of display Temperature
Rod-like scale
Minimum Scale (deg C)
0.1, 0.1
Measurment Range (deg C)
50-100, 50 to 100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Observation and monitoring of hot spring temperature
4
From Japan
On 2014-03-18 23:28:23
Since it is not cheap, it is good to have a metal case etc for protection at the time of measurement.
This review is about item#02791634.