Buy more than* S$200* and get FREE SHIPPING

  • Standard Thermometer, Rod Type

Standard Thermometer, Rod Type 0144

4.00 (1)
Item.#
02791704
Mfr.#
0144
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Minimum Scale (deg C)
0.1, 0.1
Measurment Range (deg C)
150-200, 150 to 200
Thermometer Type
Rod-like
AS ONE Part Number
6-7702-05, 6-7702-05
Body Size (phi mm)
About 6.2, About6.2
Overall Length (mm)
300, 300
Type of display Temperature
Rod-like scale
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Observation and monitoring of hot spring temperature
4
From Japan
On 2014-03-18 23:28:23
Since it is not cheap, it is good to have a metal case etc for protection at the time of measurement.
This review is about item#02791634.