Buy more than* S$200* and get FREE SHIPPING

  • Thermo Hygrometer

Thermo Hygrometer 7542-00

Item.#
02792002
Mfr.#
7542-00
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0978
Battery
(R6P) 1 AA manganese batteries
Temperature (deg C)
0-50 Dimensions (mm): phi135x33 (D) Weight (g): 350
Measuring Range
20-100% humidity 0 to 50deg C rh temperature
TRUSCO Part Number
330-6399
AS ONE Part Number
1-623-01
Measurement Pricision
(The other 40 to 80% rh at 15 to 25deg C, + / -7% rh) humidity + / -4% rh temperature + /-2deg C
Weight (g)
About230
Dimension (mm)
phi135x(D) 33