Buy more than* S$200* and get FREE SHIPPING

  • Thermo Hygrometer

Thermo Hygrometer 7562-00

4.00 (1)
Item.#
02792011
Mfr.#
7562-00
Package Qty.
1PC
Ship pack of
1
83.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-622-11
Measurement Pricision
Humidity + / -4% RH (30 to 80% RH at 20 + /-5deg C) (+ / -8% and RH within other) temperature + /-2deg C
Measuring Range
-10 to 50deg C 20 to 99% RH / temperature humidity
Minimum Scale Value
Humidity / 1% RH, temperature / 2deg C
Weight (g)
About100
Dimension (mm)
phi95x(D)18
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Test room humidity management
4
From Japan
On 2013-04-24 13:35:28
I am firm in proportion to the price.
This review is about item#02792011.