Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Anemometer

Small Anemometer PC-51D

Item.#
02792106
Mfr.#
PC-51D
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wind Speed Measuring Range (m/S)
1.1 to 20.0
Temperature Measurement Range (deg C)
-15.0 to 50.0
Measurement Pricision
Wind speed: 1.1 to 10.0m / s: +/- 0.9m / s, other: +/- 2.0m / s Temperature: +/- 1 deg C
Temperature (deg C)
-18 to 50
Weight (g)
95
Wind Velocity (m/s)
1.1 to 20
Dimensions (Width W x Height H x Depth D) (mm)
133x70x19 (folding time)
Sensor Type
Wind speed: vane (propeller) rotation detection temperature: thermistor
Power
CR2032 1 co button battery