Buy more than* S$200* and get FREE SHIPPING

  • Thermohygrograph Record Paper for 7 days

Thermohygrograph Record Paper for 7 days 7210-62

4.00 (4)
Item.#
02792307
Mfr.#
7210-62
Package Qty.
1Box(55Sheet)
Ship pack of
1
35.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-1014-11
Operating Temperature and Humidity Range
TEMPERATURE: -15 TO 40 degree C Humidity: 0 to 100 %
Type
Fixtures
Compatible
For 7210-00-7215-00
Kind of paper
Dustproof paper (clean paper)
Type
Seven days
TRUSCO Part Number
308-3551
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As the recording sheet of thermo-hygrometer
3
From Japan
On 2015-12-25 11:11:58
I was saved because it was hurry wanted.
This review is about item#02792307.
Temperature and humidity control of the exhibition room
5
From Japan
On 2015-04-01 18:07:19
We used to buy from a professional trader, better here is cheap price, I am satisfied because the quality was also comparable.
This review is about item#02792307.
Temperature control in the House
5
From Japan
On 2014-04-21 12:45:03
It is the same as the previous products
This review is about item#02792307.
Temperature and humidity recorder
3
From Japan
On 2013-06-26 16:30:22
It is hard to set, difficult to use since shifted the position. This only has to buy, since it could not be used.
This review is about item#02792307.