Buy more than* S$200* and get FREE SHIPPING

  • Pen Type Thermohygrometer

Pen Type Thermohygrometer PC-5110

5.00 (1)
Item.#
02792422
Mfr.#
PC-5110
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thermometer Type
Pen type
Type of display Temperature
Digital
Measurement Pricision
Temperature + / over 1 degree C / humidity + / over 5% rh (at23 degree C)
Temperature (deg C)
-10-45
Weight (g)
About 52
Type
Thermo-hygrometer
2015 Trusco Published Pages
1 1045
Dimensions (Width W x Height H x Depth D) (mm)
175x42x16
Humidity (%RH)
5-95
Power
Button battery CR2032 1 piece
Measuring Range
Temperature over 10 over 45 degree C Humidity 5 over 95% rh
TRUSCO Part Number
394-7602
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indoor humidity measurement
5
From Japan
On 2015-01-20 22:06:15
I am satisfied with equipment that is easy to use and easy to measure.
This review is about item#02792422.