Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Assmann Type Ventilation Psychrometer
  • Assmann Type Ventilation Psychrometer
  • Assmann Type Ventilation Psychrometer

Assmann Type Ventilation Psychrometer SK-RHG

Item.#
02792632
Mfr.#
SK-RHG
Package Qty.
1PC
Ship pack of
1
799.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-9900-01
Temperature (deg C)
0 to 50
Type
Thermo-hygrometer
Dimensions (Width W x Height H x Depth D) (mm)
80x450x110
Weight (kg)
0.74