Buy more than* S$200* and get FREE SHIPPING

  • Precise Level

Precise Level AS301

5.00 (1)
Item.#
02794276
Mfr.#
AS301
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sensitivity (mm/m)
0.5
Weight (g)
100
Type
Fixed precision level
Mounting Hole Diameter (phi mm)
3.5
Form
524C
Dimension (mm)
60x18x20
Hole Intervals (mm)
50
Purpose
Machine investigation, assembly, built in machine., Machine investigation, assembly, built in machine.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool installation
5
From Japan
On 2013-06-19 22:59:41
This much of size is the best in the installation of small-sized machine tools. The normal level in a location that does not put only one you can put two in the T-shaped. Accuracy also come in handy for good.
This review is about item#02794294.