Buy more than* S$200* and get FREE SHIPPING

  • Precise Level

Precise Level AS302

5.00 (1)
Item.#
02794285
Mfr.#
AS302
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimension (mm)
60x18x20
Mounting Hole Diameter (phi mm)
3.5
Form
524C
Purpose
Machine investigation, assembly, built in machine., Machine investigation, assembly, built in machine.
Hole Intervals (mm)
50
Sensitivity (mm/m)
2.0
Weight (g)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool installation
5
From Japan
On 2013-06-19 22:59:41
This is the best size for small machine tool installation. You can put two T-shaped places where only one ordinary level can be placed. It is useful because it has good accuracy.
This review is about item#02794294.