Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precise Level
  • Precise Level
  • Precise Level

Precise Level AS401

5.00 (1)
Item.#
02794294
Mfr.#
AS401
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
-
Sensitivity (mm/m)
0.02
Weight (g)
230
Type
Fixed precision level
Mounting Hole Diameter (phi mm)
-
Form
524D
Dimension (mm)
100x20x24
Purpose
Machine investigation, assembly, built in machine., Machine investigation, assembly, built in machine.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool installation
5
From Japan
On 2013-06-19 22:59:41
This is the best size for small machine tool installation. You can put two T-shaped places where only one ordinary level can be placed. It is useful because it has good accuracy.
This review is about item#02794294.