Buy more than* S$200* and get FREE SHIPPING

  • Precise Level
  • Precise Level
  • Precise Level

Precise Level AS402

5.00 (1)
Item.#
02794303
Mfr.#
AS402
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine investigation, assembly, built in machine., Machine investigation, assembly, built in machine.
Form
524D
Dimension (mm)
100x20x24
Hole Intervals (mm)
-
Sensitivity (mm/m)
0.05
Weight (g)
230
Type
Precision fix level
Mounting Hole Diameter (phi mm)
-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool installation
5
From Japan
On 2013-06-19 22:59:41
This much of size is the best in the installation of small-sized machine tools. The normal level in a location that does not put only one you can put two in the T-shaped. Accuracy also come in handy for good.
This review is about item#02794294.