Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Caliper

Caliper N-30

by SK
5.00 (1)
Item.#
02801163
Mfr.#
N-30
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
377-6158
Compatible
250 / 300mm for
Flute Width (mm)
4.5
2014 TRUSCO Published Page
1-0914
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work on scribbling on steel plates and others
5
From Japan
On 2014-06-05 13:47:47
You can make sure and accurate postcard. Also, the toggle at the tip of the bear is also solid, very good.
This review is about item#02801163.