Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Caliper

Caliper N-60

by SK
5.00 (1)
Item.#
02801172
Mfr.#
N-60
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Flute Width (mm)
7.0
Compatible
500 / 600mm for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work on scribbling on steel plates and others
5
From Japan
On 2014-06-05 13:47:47
You can make sure and accurate postcard. Also, the toggle at the tip of the bear is also solid, very good.
This review is about item#02801163.