Buy more than* S$200* and get FREE SHIPPING

  • Hermaphrodite Caliper 150mm

Hermaphrodite Caliper 150mm FHC-150

by SK
3.00 (1)
Item.#
02801215
Mfr.#
FHC-150
Package Qty.
1PC
Ship pack of
1
51.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0916
Material (Body)
SS black oxide
TRUSCO Part Number
377-5399
Thickness (mm)
2
Material (tips)
Cemented carbide material G2
Dimension (mm)
161
Overall Length (mm)
161
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work on scribing brass, copper plate
3
From Japan
On 2016-01-17 00:16:17
I bought one size smaller before and purchased it because I wanted a long one. The material thickness is getting a bit thick, but when I actually used it I felt a little bent and unreliable. There is no hindrance to work, but the problem of feeling.
This review is about item#02801215.