Buy more than* S$200* and get FREE SHIPPING

  • Compass With A Spring
  • Compass With A Spring
  • Compass With A Spring

Compass With A Spring SD-150

by SK
4.50 (2)
Item.#
02801251
Mfr.#
SD-150
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tips)
SK material (hardened)
Dimensions A (mm)
146
Dimensions C (mm)
162
Material (Body)
SK material
TRUSCO Part Number
377-6417
Dimensions B (mm)
40
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Holding work of resin plate
5
From Japan
On 2017-06-12 14:57:26
I want a little bigger size which springs often hear and easy to use
This review is about item#2801267.
Prototype production
4
From Japan
On 2010-05-29 21:50:25
Dimensions and slight differences in repeated work
This review is about item#02801251.