|
Compass With A Spring SD-200
(2)
- Item.#
- 02801267
- Mfr.#
- SD-200
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (tips)
- SK material (hardened)
- TRUSCO Part Number
- 377-6425
- Dimensions B (mm)
- 54
- Material (Body)
- SK material
- Dimensions C (mm)
- 214
- Dimensions A (mm)
- 196
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Holding work of resin plate
From Japan
On 2017-06-12 14:57:26
I want a little bigger size which springs often hear and easy to use
Prototype production
From Japan
On 2010-05-29 21:50:25
Dimensions and slight differences in repeated work
Customers Who Bought This Item Also Bought