Buy more than* S$200* and get FREE SHIPPING

  • Inside caliper, Spring Type

Inside caliper, Spring Type SI-150

by SK
3.00 (3)
Item.#
02801294
Mfr.#
SI-150
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
3.2
Weight (g)
80
TRUSCO Part Number
377-6433
Purpose
Transfer inside diameter and groove dimensions, Transfer inside diameter and groove dimensions
Nominal Dimension (mm)
150
Material (Body)
Carbon tool steels
Overall Length (mm)
150 (From an important point of center to the tip)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Measurement of gap
1
From Japan
On 2016-02-05 14:48:27
Since you did not fill in the minimum measured value in the catalog, please display the spec that you could not measure the actual need. If not, please make an inquiry window
This review is about item#02801294.
Measurement of inner diameter in woodworking lathe faciswork
4
From Japan
On 2015-07-05 22:05:02
Equivalent specifications can be obtained at half price of woodworking tool specialist
This review is about item#02801294.
Measurement work
4
From Japan
On 2014-06-13 14:41:30
I used an internal pass without screws, but it is not stable so it will not be shifted after purchase and measurement, so it looks easy to use.
This review is about item#02801294.