Buy more than* S$200* and get FREE SHIPPING

  • Outside Caliper, Spring Type

Outside Caliper, Spring Type 150

by SK
4.00 (1)
Item.#
02801337
Mfr.#
150
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon tool steels
Weight (g)
80
Purpose
Transfer dimensions and measure round stock, Transfer dimensions and measure round stock
Plate Thickness (mm)
3.2
TRUSCO Part Number
377-6450
Overall Length (mm)
From an important part of a center to the tip 150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Diameter measurement with woodworking lathe spindle workpiece
4
From Japan
On 2015-07-05 22:03:44
Half of woodworking tool special price can obtain equivalent specification
This review is about item#02801337.