Buy more than* S$200* and get FREE SHIPPING

  • Outside Caliper, Spring Type

Outside Caliper, Spring Type 200

by SK
4.00 (1)
Item.#
02801346
Mfr.#
200
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon tool steels
Weight (g)
120
Overall Length (mm)
200 to the tip from the main segment of the eye center
Plate Thickness (mm)
3.2
TRUSCO Part Number
377-6468
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Diameter measurement with woodworking lathe spindle workpiece
4
From Japan
On 2015-07-05 22:03:44
Half of woodworking tool special price can obtain equivalent specification
This review is about item#02801337.