Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inside Outside Caliper
  • Inside Outside Caliper
  • Inside Outside Caliper

Inside Outside Caliper GCC-100

by SK
Item.#
02801364
Mfr.#
GCC-100
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement
Scale Interval (mm)
1
Dimensions C (mm)
98
Dimensions A (mm)
152
2014 TRUSCO Published Page
1-0917
Instrumental Error (mm)
+/-0.5
Material
Stainless steel (tip hardening)
Dimensions B (mm)
100
TRUSCO Part Number
377-5411
Plate Thickness (mm)
1.5