Buy more than* S$200* and get FREE SHIPPING

  • Inside Outside Caliper
  • Inside Outside Caliper
  • Inside Outside Caliper

Inside Outside Caliper GCC-130

Item.#
02801373
Mfr.#
GCC-130
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement
Scale Interval (mm)
1
Plate Thickness (mm)
1.5
Dimensions B (mm)
130
Instrumental Error (mm)
+/-0.5
Material
Stainless steel (tip hardening)
Dimensions C (mm)
125
Dimensions A (mm)
196