Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Inside Outside Caliper
  • Inside Outside Caliper
  • Inside Outside Caliper

Inside Outside Caliper GCC-150

by SK
Item.#
02801382
Mfr.#
GCC-150
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement
Scale Interval (mm)
1
Dimensions B (mm)
150
TRUSCO Part Number
377-5429
Plate Thickness (mm)
1.5
Instrumental Error (mm)
+/-0.5
Material
Stainless steel (tip hardening)
Dimensions A (mm)
225
2014 TRUSCO Published Page
1-0917
Dimensions C (mm)
143