Buy more than* S$200* and get FREE SHIPPING

  • Inside Outside Caliper
  • Inside Outside Caliper
  • Inside Outside Caliper

Inside Outside Caliper GCC-200

by SK
Item.#
02801391
Mfr.#
GCC-200
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement, Outer dia., inner dia., thickness, and groove measurement
Scale Interval (mm)
1
2014 TRUSCO Published Page
1-0917
Dimensions C (mm)
190
Dimensions A (mm)
165
Instrumental Error (mm)
+/-0.5
Material
Stainless steel (tip hardening)
Plate Thickness (mm)
2.0
Dimensions B (mm)
105
TRUSCO Part Number
377-5437