Buy more than* S$200* and get FREE SHIPPING

  • Deburring Measurement Gauge

Deburring Measurement Gauge -

by SK
4.50 (2)
Item.#
02801723
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length 2 (mm)
30
Minimum Scale (mm)
0.5
Dimension (mm)
(Total length)71.6 x (thickness) 2 (short shoot height of 16)
Type
Deburring measurement gauge
Length 1 (mm)
15
Measuring Range
0 - 15C
Material
SUS420J2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a tool at inspection time.
4
From Japan
On 2017-10-05 15:43:18
It's not too big, it's not too small and easy to use. Because it is with a chain, it is easy to store and also prevents loss.
This review is about item#2801723.
Measurement work of precision parts
5
From Japan
On 2015-10-16 21:07:06
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#02801723.