Buy more than* S$200* and get FREE SHIPPING

  • Taper Gauge

Taper Gauge 270B

5.00 (5)
Item.#
02801757
Mfr.#
270B
Package Qty.
1PC
Ship pack of
1
41.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Hard chrome plating
Pricision (mm)
+/-0.04
Width (mm)
11
Type
Taper gauge
Minimum Scale (mm)
0.05
Overall Length (mm)
160
Material
SC material
Measuring Range (mm)
0.4 - 6
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Mechanical installation
5
From Japan
On 2017-08-11 21:07:31
It is easy to use because the thickness is exactly good. After use, it is better to apply oil to prevent rust.
This review is about item#2801757.
Used for checking and checking unevenness on the site tile and tiers, steps etc.
5
From Japan
On 2017-06-30 13:12:09
It was easy to use during inspection. It was convenient. We will continue to use it.
This review is about item#2801757.
Elevator installation work
5
From Japan
On 2013-08-30 10:28:36
I believe that this taper gauge is easy to see in terms of dimensions. I am using it to measure the dimensions of important places during elevator installation. Although carrying with a case is good, although it is troublesome for deformation of the tip due to falling during use, I want you to open a hole of about 4 millimeters for attaching something for fall prevention to the side of the gauge
This review is about item#02801757.
Surface accuracy measurement of metal panel products
5
From Japan
On 2013-01-25 09:15:49
Very easy to use, you can check accurate figures.
This review is about item#02801741.
Coupling clearance adjustment, horizontal adjustment
5
From Japan
On 2012-03-19 21:46:26
There is a thin type of thickness, but the taper gauge of Niigata Seiki is easy to measure. After all it is worth it only high.
This review is about item#02801741.