Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper Gauge

Taper Gauge 700B

by SK
4.00 (6)
Item.#
02801775
Mfr.#
700B
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
1.2
Scale Interval (mm)
0.1
Type
Taper gauge
Material
Hardened stainless steel
Taper
7degree9' 10"
Weight (g)
40
Instrumental Error (mm)
+/-0.05
Hardness
HV480
Overall Length (mm)
153
Finishing
Hard chrome plating
Measuring Range (mm)
15 - 30
Purpose
Measurements of groove, gap and hole diameter., Measurements of groove, gap and hole diameter., Measurements of groove, gap and hole diameter., Measurements of groove, gap and hole diameter.
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
It is used for inspection.
5
From Japan
On 2018-04-24 14:34:32
There is a case and the tip is sharp and the danger such as losing because the product is small is few.
This review is about item#55903042.
Confirm with welding operation
3
From Japan
On 2015-11-19 15:12:40
I'd like the storage case to be a bit more durable.
This review is about item#10085783.
Used for part accuracy measurement
5
From Japan
On 2015-10-12 17:44:14
· Since the precision of the product is good, it can be fully used when measuring the accuracy of parts. I hope the price is a bit cheaper.
This review is about item#02801766.
Jig dimensions
5
From Japan
On 2014-02-10 16:51:06
Cheap, easy to use
This review is about item#02801766.
Product measurement
5
From Japan
On 2009-09-28 16:08:57
Because it is a standard product, there is nothing to say.
This review is about item#10085783.
I bought it for hole diameter measurement, but I am not using it.
1
From Japan
On 2009-09-01 20:14:54
I purchased it because it can be used to measure the hole diameter, but when inserting into the hole gaps will be created as much as the thickness of the gauge. I thought that the graduation was carved considering this, but because the scale is engraved logically (as the thickness of the gauge is zero) it can not be used at all. (It means that it is not a substitute for a vernier caliper)
This review is about item#02801766.