Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylindrical Taper Gauge No.710A

Cylindrical Taper Gauge No.710A 710A

by SK
5.00 (1)
Item.#
02801811
Mfr.#
710A
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Measurable Value
0.1mm
Pricision
+/-0.05mm
Overall Length (mm)
About 93
Type
Taper gauge
Finishing
Hard chrome plating
Measuring Range (mm)
1 - 6
Material
SK MATERIAL (CARBON STEEL)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gear backlash measurement
5
From Japan
On 2014-03-28 22:09:59
I want a hole of about φ 2 at the end.
This review is about item#02801811.