Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Taper Gauge

Cylinder Taper Gauge 715A

5.00 (1)
Item.#
02801845
Mfr.#
715A
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Minimum Scale (mm)
0.1
Angle (Degree)
(Taper) 5degree 43'29 "
Weight (g)
33
Material
SK material (carbon tool steel)
Pricision (mm)
+/-0.05
Measuring Range (mm)
0.1 to 3
Overall Length (mm)
About118.5
Type
Taper gauge
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clearance measurement
5
From Japan
On 2017-06-12 15:33:52
It was very convenient to measure a gap (hole) of 0.3 to 1.0 mm. As it is a needle, attention is required for handling.
This review is about item#2801845.