Buy more than* S$200* and get FREE SHIPPING

  • Taper Gauge, with Straight Ruler

Taper Gauge, with Straight Ruler 700S

by SK
4.50 (2)
Item.#
02801863
Mfr.#
700S
Package Qty.
1Set
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length.
Overall Length x Thickness (Scale) (mm)
155x0.5
Minimum Scale (mm)
0.1
Measuring Range (mm)
(Taper gauge) 1-15, (linear scale) 0-130
Type
Taper gauge
Overall Length x Thickness (mm) (Te - PA - GE - di)
148.5x1.2
Finishing
Hard chrome plating
Pricision (mm)
+/-0.05
Material
Hardened stainless steel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Confirmation of nozzle diameter size
4
From Japan
On 2017-02-15 17:56:34
It is with straight length and is easy to use. Although the taper gauge is easy to use, there is a feeling of being caught at the time of measurement and it is somewhat dissatisfied with the processing of the corner surface. I think that the degree of satisfaction of usability which can not be seen by the numerical value becomes high if processing a little more polite.
This review is about item#2801863.
Dimension of jig
5
From Japan
On 2014-04-11 08:38:46
Mark number is hard to erase
This review is about item#02801863.