Buy more than* S$200* and get FREE SHIPPING

  • Welding Gauge

Welding Gauge WGU-7M

5.00 (1)
Item.#
02801872
Mfr.#
WGU-7M
Package Qty.
1PC
Ship pack of
1
89.23 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Undercut Measuring Range (mm)
25
Dimension (mm)
95x68
Material
Stainless steel (SUS420J2)
Pricision
Length accuracy +/-1 Angular accuracy +/-2degree
Thickness (mm)
1.5
Type
Welding gauge
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding visual inspection
5
From Japan
On 2016-12-09 08:09:45
Convenient, if any. Ten have been several purchase. I use normally.
This review is about item#02801872.