Buy more than* S$200* and get FREE SHIPPING

  • Karma Depth Gauge
  • Karma Depth Gauge
  • Karma Depth Gauge

Karma Depth Gauge CDS-30

by SK
4.00 (1)
Item.#
02801924
Mfr.#
CDS-30
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Depth and level difference measurement, Depth and level difference measurement, Depth and level difference measurement, Depth and level difference measurement
Base Thickness (mm)
6.1
Pole Thickness (mm)
2.8
Base Length (mm)
150
Measuring Range (mm)
0 to 300
Overall Length (mm)
380
TRUSCO Part Number
330-8243
2014 TRUSCO Published Page
1-0849
Minimum Display (mm)
0.05
Pole Width (mm)
13
Instrumental Error (mm)
+/-0.10
Weight (g)
220
Type
Standard type
Application
Depth and level difference measurement
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measure the depth of the product
4
From Japan
On 2014-04-11 15:47:33
Because it was made in China, I was a bit uneasy, but I bought it because it is named Niigata Seiki, so there is no problem. I also bought a PB product of Monotaro, but the balance of movement and weight is different so that it can not be thought of as the same Chinese made. This seems to be used for a long time.
This review is about item#36930293.